Buy more than* S$200* and get FREE SHIPPING

  • Grating Clip Gci Type
  • Grating Clip Gci Type
  • Grating Clip Gci Type
  • Grating Clip Gci Type

Grating Clip Gci Type GCI-1

4.50 (2)
Item.#
06912674
Mfr.#
GCI-1
Package Qty.
1PC
Ship pack of
1
6.40 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions D (mm)
2
Dimensions L (mm)
30
Dimension W (mm)
10
Dimension S (mm)
8.5
Dimension H (mm)
35
Material
SUS304
Dimensions B (mm)
4
Weight (g)
29
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
For grating anti-theft
5
From Japan
On 2017-10-01 15:56:46
I think that the usability is a very good product. It is a bit of a special hardware, so it's hard to see it around here, but it was saved.
This review is about item#6912674.
Used for fixing the grating
4
From Japan
On 2016-12-08 09:09:09
It is hard to come off because it is attached with prevention of slipping to fix between the two gratings. It is necessary to confirm the width of the gap and make a perfect order before ordering. It is repulsed by a spring and it does not enter. It moves somewhat if it is loose.
This review is about item#6912683.