Buy more than* S$200* and get FREE SHIPPING

  • Forged Steel Hook
  • Forged Steel Hook
  • Forged Steel Hook

Forged Steel Hook JF-0.32TA

Item.#
06912726
Mfr.#
JF-0.32TA
Package Qty.
1PC
Ship pack of
1
54.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Type
Latch with
Reference Working Load (kg)
320
Dimension S (mm)
17
Dimensions L (mm)
16
TRUSCO Part Number
273-9062
Dimensions E (mm)
16
Material
SUS304
Dimensions D (mm)
8.5
Dimension H (mm)
85
Weight (g)
300
Reference Working load (kN)
3.14