Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Forged Steel Hook
  • Forged Steel Hook
  • Forged Steel Hook

Forged Steel Hook JF-0.5TA

Item.#
06912735
Mfr.#
JF-0.5TA
Package Qty.
1PC
Ship pack of
1
70.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Type
Latch with
Dimensions D (mm)
12
Dimension H (mm)
102
Weight (g)
350
Reference Working load (kN)
4.9
Reference Working Load (kg)
500
Material
SUS304
Dimension S (mm)
20
Dimensions L (mm)
22
TRUSCO Part Number
273-9071
Dimensions E (mm)
16