Buy more than* S$200* and get FREE SHIPPING

  • Forged Steel Hook
  • Forged Steel Hook
  • Forged Steel Hook

Forged Steel Hook JF-1TA

Item.#
06912744
Mfr.#
JF-1TA
Package Qty.
1PC
Ship pack of
1
95.99 SGD
ADD TO CART
Shipped after 2018-05-23
Now we ship to...
...see all
Item Feature
Type
Latch with
Dimension H (mm)
121
Weight (g)
660
Reference Working load (kN)
9.80
Reference Working Load (kg)
1000
Dimension S (mm)
24
Material
SUS304
Dimensions L (mm)
25
TRUSCO Part Number
273-9089
Dimensions E (mm)
20
Dimensions D (mm)
13