Buy more than* S$200* and get FREE SHIPPING

  • Eyebolt, Milli Screw
  • Eyebolt, Milli Screw
  • Eyebolt, Milli Screw

Eyebolt, Milli Screw IB-4M

4.33 (6)
Item.#
06912805
Mfr.#
IB-4M
Package Qty.
1PC
Ship pack of
1
6.26 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Dimensions B (mm)
12
Dimensions D (mm)
4
Screw Diameter
M-4
Dimensions L (mm)
10
Reference Working load (kN)
0.20
Reference Working Load (kg)
20
Dimensions A (mm)
10
Dimension H (mm)
20
Weight (g)
7
Customer Reviews
5 star 4
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Metal Processing
5
From Japan
On 2016-09-29 16:28:17
It is very helpful to use it securely and with confidence. Thank you very much.
This review is about item#6912796.
Wire starting point
3
From Japan
On 2016-05-03 13:25:55
No excess or deficiency
This review is about item#06912857.
I used it to fix the dome type surveillance camera
5
From Japan
On 2015-05-07 08:30:07
I am satisfied because I could secure it firmly.
This review is about item#06912805.
When lifting big bodies
3
From Japan
On 2014-11-09 14:56:32
It is normal as an eyebolt. However, regardless of the special kind of M14 (though it is still a continuous holiday) I was deeply moved to have immediate payment. It was saved. Thank you very much.
This review is about item#06912866.
Used as a hanger for hot water boiler
5
From Japan
On 2013-07-01 13:07:53
I bought it as a hanging metal fitting for a boiler tank. In order to use it, since the bolt of the receiving is also necessary, I thought that it was more convenient than purchasing separately if I had a set with bolts and washers.
This review is about item#06912823.
Used for prototype products
5
From Japan
On 2012-09-18 13:38:51
Make the cheap purchase of the maker's goods If you use it in large quantity please make it cheaper further
This review is about item#06912805.