Buy more than* S$200* and get FREE SHIPPING

  • Eyebolt, Milli Screw
  • Eyebolt, Milli Screw
  • Eyebolt, Milli Screw

Eyebolt, Milli Screw IB-16M

4.33 (6)
Item.#
06912875
Mfr.#
IB-16M
Package Qty.
1PC
Ship pack of
1
28.68 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Dimensions B (mm)
27
Dimensions D (mm)
13
Screw Diameter
M-16
Dimensions L (mm)
34
Reference Working load (kN)
4.41
Reference Working Load (kg)
450
Dimensions A (mm)
30
Dimension H (mm)
61
Weight (g)
220
Customer Reviews
5 star 4
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Metal processing
5
From Japan
On 2016-09-29 16:28:17
Firmly peace of mind has been very survived in use. Thank you very much.
This review is about item#6912796.
The origin of the wire
3
From Japan
On 2016-05-03 13:25:55
No shortage
This review is about item#06912857.
It was used in a fixed dome surveillance camera
5
From Japan
On 2015-05-07 08:30:07
I am happy that was able to firmly fixed.
This review is about item#06912805.
When lifting the big game
3
From Japan
On 2014-11-09 14:56:32
Usually as eyebolts. But regardless of a special called M14 (And though it is during the holidays) that was able to instant delivery was very inspiring. I was saved. Thank you very much.
This review is about item#06912866.
Used as a hanging bracket of the hot water boiler
5
From Japan
On 2013-07-01 13:07:53
It was purchased as a hanging bracket of the boiler tank. In use, so you also must receive the bolt, bolt, I thought that convenient or than to purchase separately and also there is a set of washers.
This review is about item#06912823.
Use the prototype product
5
From Japan
On 2012-09-18 13:38:51
Please to price still cheaper in the case of manufacturer goods in large quantities that could be purchased cheaply use
This review is about item#06912805.