Buy more than* S$200* and get FREE SHIPPING

  • Eyenut, Milli Screw
  • Eyenut, Milli Screw
  • Eyenut, Milli Screw

Eyenut, Milli Screw IN-2M

4.00 (4)
Item.#
06912884
Mfr.#
IN-2M
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Material
SUS304
Dimension H (mm)
10
Weight (g)
2
Dimensions B (mm)
5
Dimensions D (mm)
2
Screw Diameter
M-2
Dimensions L (mm)
8
Reference Working load (kN)
0.10
Reference Working Load (kg)
10
Dimensions A (mm)
8
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
To hang the hammom.
5
From Japan
On 2016-01-12 16:11:21
no problem. No improvement points.
This review is about item#06912954.
Hanging weight load
5
From Japan
On 2015-12-11 17:25:24
I think it is appropriate.
This review is about item#06912954.
Fixation of mooring rope
3
From Japan
On 2014-08-17 20:17:46
There is no problem as a product. The price is over 2 times as high as the tool shop entering and leaving the company. I would like you to sell the same quality and cheap products.
This review is about item#06912945.
Ring holding a rope
3
From Japan
On 2014-04-11 19:28:42
The quality of the product is OK. However, the price is too high. At a tool shop in and out, you can buy it at half price or less, the quality was the same, so there is no next purchase.
This review is about item#06912945.