Buy more than* S$200* and get FREE SHIPPING

  • Eyenut, Milli Screw
  • Eyenut, Milli Screw
  • Eyenut, Milli Screw

Eyenut, Milli Screw IN-3M

4.00 (4)
Item.#
06912893
Mfr.#
IN-3M
Package Qty.
1PC
Ship pack of
1
6.55 SGD
ADD TO CART
Shipped after 2017-02-28
Now we ship to...
...see all
Item Feature
Material
SUS304
Reference Working load (kN)
0.15
Reference Working Load (kg)
15
Dimensions A (mm)
9
Dimension H (mm)
12
Weight (g)
4
Dimensions B (mm)
6
Dimensions D (mm)
3
Screw Diameter
M-3
Dimensions L (mm)
9
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
In order to hang the Hanmoggu.
5
From Japan
On 2016-01-12 16:11:21
no problem. No improvement.
This review is about item#06912954.
Hanging of the weight load
5
From Japan
On 2015-12-11 17:25:24
I think that it is proper
This review is about item#06912954.
Mooring rope fixed
3
From Japan
On 2014-08-17 20:17:46
There is no problem as a product. Price is more than twice of Koguya that are out of the company and too high. We want you to sell cheap products with the same quality.
This review is about item#06912945.
Hoop fasten the rope
3
From Japan
On 2014-04-11 19:28:42
Quality of goods is OK. However, the price is too high. A Koguya's out is to buy at half price or less, there is no next time of purchase because the quality was the same.
This review is about item#06912945.