Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Eyenut, Milli Screw
  • Eyenut, Milli Screw
  • Eyenut, Milli Screw

Eyenut, Milli Screw IN-6M

4.00 (4)
Item.#
06912927
Mfr.#
IN-6M
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Dimensions D (mm)
5.5
Screw Diameter
M-6
Dimensions L (mm)
16
Reference Working load (kN)
0.49
Reference Working Load (kg)
50
Dimensions A (mm)
13
Dimension H (mm)
20
Weight (g)
17
Dimensions B (mm)
11
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
To hang the hammom.
5
From Japan
On 2016-01-12 16:11:21
no problem. No improvement points.
This review is about item#06912954.
Hanging weight load
5
From Japan
On 2015-12-11 17:25:24
I think it is appropriate.
This review is about item#06912954.
Fixation of mooring rope
3
From Japan
On 2014-08-17 20:17:46
There is no problem as a product. The price is over 2 times as high as the tool shop entering and leaving the company. I would like you to sell the same quality and cheap products.
This review is about item#06912945.
Ring holding a rope
3
From Japan
On 2014-04-11 19:28:42
The quality of the product is OK. However, the price is too high. At a tool shop in and out, you can buy it at half price or less, the quality was the same, so there is no next purchase.
This review is about item#06912945.