Buy more than* S$200* and get FREE SHIPPING

  • Hanging Hook
  • Hanging Hook
  • Hanging Hook

Hanging Hook QH-5

Item.#
06912972
Mfr.#
QH-5
Package Qty.
1PC
Ship pack of
1
5.29 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Dimension T (mm)
2
Dimensions D (mm)
5.5
Dimensions A (mm)
12
Dimension L1 (mm)
39
Dimensions L (mm)
51
Weight (g)
31.87 (to stainless steel)
Dimensions B (mm)
12
Material
Hook: SUS304, cut anchor: iron
Dimension S (mm)
10
Drill Diameter (phi mm)
11
Screw Diameter
M-6
Reference Working load (kN)
0.18
Dimension W (mm)
20
Reference Working Load (kg)
18