Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hanging Hook
  • Hanging Hook
  • Hanging Hook

Hanging Hook QH-6

Item.#
06912981
Mfr.#
QH-6
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Dimension T (mm)
2
Dimension W (mm)
32
Reference Working Load (kg)
20
Dimension S (mm)
15
Drill Diameter (phi mm)
11
Screw Diameter
M-6
Reference Working load (kN)
0.20
Material
Hook: SUS304, cut anchor: iron
Dimensions B (mm)
13
Dimensions D (mm)
6
Dimensions A (mm)
20
Dimension L1 (mm)
72
Dimensions L (mm)
85
Weight (g)
(Including cut anchor) 53