Buy more than* S$200* and get FREE SHIPPING

  • Hanging Hook
  • Hanging Hook
  • Hanging Hook

Hanging Hook QH-8

Item.#
06912997
Mfr.#
QH-8
Package Qty.
1PC
Ship pack of
1
11.56 SGD
ADD TO CART
Shipped after 2017-01-26
Now we ship to...
...see all
Item Feature
Dimension T (mm)
2
Dimension S (mm)
15
Drill Diameter (phi mm)
12.5
Screw Diameter
M-8
Reference Working load (kN)
0.49
Dimension W (mm)
32
Reference Working Load (kg)
50
Material
Hook: SUS304, cut anchor: iron
Dimensions A (mm)
22
Dimension L1 (mm)
79
Dimensions L (mm)
95
Weight (g)
(Including cut anchor) 78
Dimensions B (mm)
16
Dimensions D (mm)
7