Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Hanging Hook
  • Hanging Hook
  • Hanging Hook

Hanging Hook QH-10

Item.#
06913006
Mfr.#
QH-10
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Dimension T (mm)
2
Drill Diameter (phi mm)
14.5
Screw Diameter
M-10
Reference Working load (kN)
1.18
Dimension W (mm)
32
Reference Working Load (kg)
120
Dimension S (mm)
17
Material
Hook: SUS304, cut anchor: iron
Dimension L1 (mm)
90
Dimensions L (mm)
112
Weight (g)
(Including cut anchor) 150
Dimensions B (mm)
22
Dimensions D (mm)
9
Dimensions A (mm)
22