Buy more than* S$200* and get FREE SHIPPING

  • Hanging Hook
  • Hanging Hook
  • Hanging Hook

Hanging Hook QH-12

Item.#
06913015
Mfr.#
QH-12
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Dimension T (mm)
2
Dimensions A (mm)
22
Dimension L1 (mm)
114
Dimensions L (mm)
136
Weight (g)
(Including cut anchor) 256
Dimensions B (mm)
22
Dimensions D (mm)
12
Material
Hook: SUS304, cut anchor: iron
Drill Diameter (phi mm)
18
Screw Diameter
M-12
Reference Working load (kN)
1.96
Dimension W (mm)
37
Reference Working Load (kg)
200
Dimension S (mm)
20