Buy more than* S$200* and get FREE SHIPPING

  • Bolt Hook
  • Bolt Hook
  • Bolt Hook

Bolt Hook EHB-6

5.00 (1)
Item.#
06913033
Mfr.#
EHB-6
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension T (mm)
2
Material
bolt hook: SUS304, ANCHOR BOLT: STEEL
Dimensions B (mm)
12
Dimension S (mm)
8.5
Drill Diameter (phi mm)
11
Screw Diameter
M-6
Reference Working load (kN)
0.20
Working Load (kgf)
20 (Reference)
Dimension W (mm)
19
Dimensions D (mm)
6
Dimensions A (mm)
20
Dimension L1 (mm)
40
Dimensions L (mm)
52
Weight (g)
33 (Including the cut anchor bolt)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bulletin on Duty Bill
5
From Japan
On 2015-11-03 16:09:34
Easy to use.
This review is about item#06913033.