Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Bolt Hook
  • Bolt Hook
  • Bolt Hook

Bolt Hook EHB-8

5.00 (1)
Item.#
06913042
Mfr.#
EHB-8
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Dimension T (mm)
2
Dimension W (mm)
24
Dimensions D (mm)
8
Dimensions A (mm)
22
Dimension L1 (mm)
50
Dimensions L (mm)
65
Weight (g)
74 (Including the cut anchor bolt)
Material
bolt hook: SUS304, ANCHOR BOLT: STEEL
Dimensions B (mm)
15
Dimension S (mm)
13
Drill Diameter (phi mm)
12.5
Screw Diameter
M-8
Reference Working load (kN)
0.59
Working Load (kgf)
60 (Reference)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bulletin on Duty Bill
5
From Japan
On 2015-11-03 16:09:34
Easy to use.
This review is about item#06913033.