Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Bolt Hook
  • Bolt Hook
  • Bolt Hook

Bolt Hook EHB-10

5.00 (1)
Item.#
06913051
Mfr.#
EHB-10
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension T (mm)
2
Material
Hook bolt: SUS304, cut anchor: iron
Dimensions B (mm)
18
Dimension S (mm)
16
Drill Diameter (phi mm)
14.5
Screw Diameter
M-10
Reference Working load (kN)
1.18
Working Load (kgf)
120 (Reference)
Dimension W (mm)
32
Dimensions D (mm)
10
Dimensions A (mm)
22
Dimension L1 (mm)
62
Dimensions L (mm)
80
Weight (g)
(Including cut anchor) 129
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bulletin on Duty Bill
5
From Japan
On 2015-11-03 16:09:34
Easy to use.
This review is about item#06913033.