Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Q Hook
  • Q Hook
  • Q Hook

Q Hook QP-6

Item.#
06913067
Mfr.#
QP-6
Package Qty.
1PC
Ship pack of
1
3.94 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Reference Working load (kN)
0.2
Dimensions B (mm)
25
Dimensions D (mm)
6
Screw Diameter
M-6
Weight (g)
12
Dimension W (mm)
8
Reference Working Load (kg)
20
Dimension S (mm)
4.5
Dimensions L (mm)
47.5
Material
SUS304