Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Long Eye Bolt, Metric Thread
  • Long Eye Bolt, Metric Thread
  • Long Eye Bolt, Metric Thread

Long Eye Bolt, Metric Thread LE-2M

4.40 (5)
Item.#
06913076
Mfr.#
LE-2M
Package Qty.
1PC
Ship pack of
1
2.78 SGD
ADD TO CART
Shipped after 2017-05-11
Now we ship to...
...see all
Item Feature
Material
SUS304
Dimension T (mm)
23
Reference Working Load (kg)
10
Screw Diameter
M-2
Dimensions L (mm)
8.5
Reference Working load (kN)
0.1
Dimensions B (mm)
27
Dimensions D (mm)
1.6
Dimension H (mm)
13
Weight (g)
1
Customer Reviews
5 star 2
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Used trailers
4
From Japan
On 2016-08-14 21:22:30
Long, in use in the trailer for the stainless I think that cheap at this price
This review is about item#6913146.
As a hanging bracket "
5
From Japan
On 2016-02-04 15:08:35
Threaded portion is the best and is 20mm.
This review is about item#06913094.
Hanging of the weight load
4
From Japan
On 2015-12-11 17:24:31
Bolt length of the 1cm unit Here type in is too small. I want you to increase the strength of the seam of the ring and bolts
This review is about item#06913146.
Their products
5
From Japan
On 2015-07-28 16:17:45
Always, he had been using those times of this price, Well you go with this product. We want to be used in the future.
This review is about item#06913094.
Suspender
4
From Japan
On 2014-02-24 13:15:32
No problem at a low price
This review is about item#06913112.