Buy more than* S$200* and get FREE SHIPPING

  • Long Eye Bolt, Metric Thread
  • Long Eye Bolt, Metric Thread
  • Long Eye Bolt, Metric Thread

Long Eye Bolt, Metric Thread LE-5M

4.40 (5)
Item.#
06913103
Mfr.#
LE-5M
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Screw Diameter
M-5
Dimensions L (mm)
13
Finishing
Electrolytic polishing finish
Dimension T (mm)
47
Reference Working Load (kg)
30
Dimensions D (mm)
4.3
Dimension H (mm)
26
Weight (g)
15
Reference Working load (kN)
0.29
Dimensions B (mm)
52
Customer Reviews
5 star 2
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Used for trailer
4
From Japan
On 2016-08-14 21:22:30
Long, because it is stainless steel for trainers I think that it is cheap at this price
This review is about item#6913146.
As a hanging metal fitting "
5
From Japan
On 2016-02-04 15:08:35
It is best if the screw part is 20 mm.
This review is about item#06913094.
Hanging weight load
4
From Japan
On 2015-12-11 17:24:31
Bolt length in 1 cm increments There are too few types here. I want the strength of the joint between the ring and the bolt to be increased
This review is about item#06913146.
Company's products
5
From Japan
On 2015-07-28 16:17:45
As usual, I used a thing twice this price, but I can get enough with this item. I would like to use it in the future.
This review is about item#06913094.
Hanger
4
From Japan
On 2014-02-24 13:15:32
Low price and no problem
This review is about item#06913112.