Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Long Eye Bolt, Metric Thread
  • Long Eye Bolt, Metric Thread
  • Long Eye Bolt, Metric Thread

Long Eye Bolt, Metric Thread LE-6M

4.50 (6)
Item.#
06913112
Mfr.#
LE-6M
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Dimensions D (mm)
5
Dimension H (mm)
30
Weight (g)
25
Dimension T (mm)
58
Reference Working Load (kg)
50
Screw Diameter
M-6
Dimensions L (mm)
16
Reference Working load (kN)
0.49
Dimensions B (mm)
60
Customer Reviews
5 star 3
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Circular Drill (Kuri) Mounted as a handle at the center of the stand
5
From Japan
On 2018-05-31 20:18:46
Until now I rolled well or had a hard feeling but it was easy to rotate the stand with the handle of the eyebolt attached and it became easy to carry ♪ I wish I had bought a longer length screws for luxury.
This review is about item#6913112.
Used for trailer
4
From Japan
On 2016-08-14 21:22:30
Long, because it is stainless steel for trainers I think that it is cheap at this price
This review is about item#6913146.
As a hanging metal fitting "
5
From Japan
On 2016-02-04 15:08:35
It is best if the screw part is 20 mm.
This review is about item#06913094.
Hanging weight load
4
From Japan
On 2015-12-11 17:24:31
Bolt length in 1 cm increments There are too few types here. I want the strength of the joint between the ring and the bolt to be increased
This review is about item#06913146.
Company's products
5
From Japan
On 2015-07-28 16:17:45
As usual, I used a thing twice this price, but I can get enough with this item. I would like to use it in the future.
This review is about item#06913094.
Hanger
4
From Japan
On 2014-02-24 13:15:32
Low price and no problem
This review is about item#06913112.