Buy more than* S$200* and get FREE SHIPPING

  • Long Eye Bolt, Metric Thread
  • Long Eye Bolt, Metric Thread
  • Long Eye Bolt, Metric Thread

Long Eye Bolt, Metric Thread LE-16M

4.40 (5)
Item.#
06913155
Mfr.#
LE-16M
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Material
SUS304
Weight (g)
441
Dimension T (mm)
127
Reference Working Load (kg)
450
Screw Diameter
M-16
Dimensions L (mm)
38
Reference Working load (kN)
4.41
Dimensions B (mm)
145
Dimensions D (mm)
14.5
Dimension H (mm)
70