Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Screw Shackle
  • Screw Shackle
  • Screw Shackle

Screw Shackle SP-4

5.00 (2)
Item.#
06913225
Mfr.#
SP-4
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Dimension d (mm)
8
Dimensions L (mm)
16
Reference Working load (kN)
0.49
Reference Working Load (kg)
50
Dimensions D (mm)
4
Screw Diameter
M-4
Weight (g)
7
Dimensions B (mm)
8
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Connection of working chains
5
From Japan
On 2018-01-07 15:57:34
Normally, the shackle of this hand becomes loose as the tightening becomes smaller as it gets smaller, and the difficult part to use is coming out, but this product is made very precisely and we are satisfied.
This review is about item#6913225.
Use it on the tip of the chain.
5
From Japan
On 2013-12-10 13:56:59
Since the product itself is a repeat, I understand that it is very good. However, although a model seal is affixed to the product, when it is peeled off, it is with nether, which is unpleasant. But it is useless because it sticks from the manufacturer itself.
This review is about item#06913252.