Buy more than* S$200* and get FREE SHIPPING

  • Screw Shackle
  • Screw Shackle
  • Screw Shackle

Screw Shackle SP-6

5.00 (1)
Item.#
06913243
Mfr.#
SP-6
Package Qty.
1PC
Ship pack of
1
6.23 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Weight (g)
23
Dimensions B (mm)
12
Dimensions D (mm)
6
Screw Diameter
M-6
Dimensions L (mm)
24
Reference Working load (kN)
1.67
Reference Working Load (kg)
170
Dimension d (mm)
12
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use it on the tip of the chain.
5
From Japan
On 2013-12-10 13:56:59
Since the product itself is a repeat, I understand that it is very good. However, although a model seal is affixed to the product, when it is peeled off, it is with nether, which is unpleasant. But it is useless because it sticks from the manufacturer itself.
This review is about item#06913252.