Buy more than* S$200* and get FREE SHIPPING

  • Screw Shackle
  • Screw Shackle
  • Screw Shackle

Screw Shackle SP-12

5.00 (1)
Item.#
06913295
Mfr.#
SP-12
Package Qty.
1PC
Ship pack of
1
13.92 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Dimension d (mm)
24
Dimensions L (mm)
48
Reference Working load (kN)
4.12
Reference Working Load (kg)
420
Dimensions D (mm)
12
Screw Diameter
W-1/2
Weight (g)
200
Dimensions B (mm)
24
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use it with the tip of the chain.
5
From Japan
On 2013-12-10 13:56:59
It is the product itself is very good because it is repeat, we have to understand. However, type seal is stuck to the product, and peeled off this Necha have with, this is uncomfortable. But it stuck from the manufacturer's own But it is unavoidable because come.
This review is about item#06913252.