Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Screw Pin Anchor Shackle
  • Stainless Steel Screw Pin Anchor Shackle
  • Stainless Steel Screw Pin Anchor Shackle

Stainless Steel Screw Pin Anchor Shackle BS-6

5.00 (1)
Item.#
06913444
Mfr.#
BS-6
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Material
SUS304
Working Load (kgf)
170 (reference)
Dimensions B (mm)
12
Dimension d (mm)
12
Dimensions L (mm)
30
Reference Working load (kN)
1.67
Dimension W (mm)
21
Dimensions D (mm)
6
Screw Diameter
M-6
Weight (g)
28
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
A little pull
5
From Japan
On 2016-10-30 18:16:44
Things are reliable and delivery is quick. How about decorating because it looks good? (It is like a decorative use because my application is neither size nor load carrying capacity for full-scale hanging work)
This review is about item#6913462.