Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Screw Pin Anchor Shackle
  • Stainless Steel Screw Pin Anchor Shackle
  • Stainless Steel Screw Pin Anchor Shackle

Stainless Steel Screw Pin Anchor Shackle BS-10

5.00 (1)
Item.#
06913462
Mfr.#
BS-10
Package Qty.
1PC
Ship pack of
1
14.51 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Dimensions D (mm)
10
Screw Diameter
W-3/8
Weight (g)
129
Reference Working load (kN)
3.43
Dimension W (mm)
35
Dimensions B (mm)
20
Dimension d (mm)
20
Dimensions L (mm)
51
Finishing
Barrel polishing finish
Working Load (kgf)
350 (Reference)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Pulling a little
5
From Japan
On 2016-10-30 18:16:44
Thing is quick certainly a delivery date. Because it looks good How is it also in decoration. (Since it is not in the load-bearing even in size for a full-fledged hanging work is what I use also like a decoration but)
This review is about item#6913462.