Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Screw Pin Anchor Shackle
  • Stainless Steel Screw Pin Anchor Shackle
  • Stainless Steel Screw Pin Anchor Shackle

Stainless Steel Screw Pin Anchor Shackle BS-13

5.00 (1)
Item.#
06913487
Mfr.#
BS-13
Package Qty.
1PC
Ship pack of
1
33.19 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Working Load (kgf)
500 (Reference)
Dimensions B (mm)
28
Dimension d (mm)
27
Dimensions L (mm)
66
Reference Working load (kN)
4.9
Dimension W (mm)
47
Dimensions D (mm)
13.5
Screw Diameter
W-1/2
Weight (g)
350
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Pulling a little
5
From Japan
On 2016-10-30 18:16:44
Thing is quick certainly a delivery date. Because it looks good How is it also in decoration. (Since it is not in the load-bearing even in size for a full-fledged hanging work is what I use also like a decoration but)
This review is about item#6913462.