Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Screw Pin Anchor Shackle
  • Stainless Steel Screw Pin Anchor Shackle
  • Stainless Steel Screw Pin Anchor Shackle

Stainless Steel Screw Pin Anchor Shackle BS-16

5.00 (1)
Item.#
06913496
Mfr.#
BS-16
Package Qty.
1PC
Ship pack of
1
57.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Working Load (kgf)
800 (reference)
Dimensions B (mm)
32
Dimension d (mm)
32
Dimensions L (mm)
82
Reference Working load (kN)
7.84
Dimension W (mm)
56
Dimensions D (mm)
16
Screw Diameter
W-5/8
Weight (g)
530
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
A little pull
5
From Japan
On 2016-10-30 18:16:44
Things are reliable and delivery is quick. How about decorating because it looks good? (It is like a decorative use because my application is neither size nor load carrying capacity for full-scale hanging work)
This review is about item#6913462.