Buy more than* S$200* and get FREE SHIPPING

  • Wide Screw Shackle
  • Wide Screw Shackle
  • Wide Screw Shackle

Wide Screw Shackle SPW-8

4.80 (5)
Item.#
06913523
Mfr.#
SPW-8
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Reference Working load (kN)
2.45
Dimensions B (mm)
28
Dimension d (mm)
16
Dimensions L (mm)
35
Weight (g)
65
Working Load (kgf)
250 (reference)
Dimensions D (mm)
8
Screw Diameter
M-8
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Lifting operation
4
From Japan
On 2017-10-13 17:28:47
It is going to be used when lever block is used. I did not have to be stainless steel. I wanted galvanized galvanizate if possible.
This review is about item#6913532.
Crane work
5
From Japan
On 2017-07-06 16:26:54
It is used for crane work using nylon sling. It is just snug because the width of the nylon sling is 25 mm. There was no stock in the nearest mass merchandising store, and it was saved because I was able to order from mail order.
This review is about item#6913523.
Redundant repair
5
From Japan
On 2016-08-14 17:46:26
It was convenient to use for repairing hanging metal fittings of a large-sized blind
This review is about item#6913523.
For mooring a boat
5
From Japan
On 2016-07-26 16:13:25
Wide - type shackles are not sold inside, and even if they are sold, they are expensive, but they are cheap and saved.
This review is about item#06913541.
Lifting up objects of about 300 kilograms (combined with chain block)
5
From Japan
On 2015-02-20 13:18:35
There is no particular problem in use feeling. Size etc It was stated properly so we were able to purchase with confidence.
This review is about item#06913541.