Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Long Screw Shackle
  • Long Screw Shackle
  • Long Screw Shackle

Long Screw Shackle SPL-4

5.00 (1)
Item.#
06913557
Mfr.#
SPL-4
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Working Load (kgf)
50 (Reference)
Dimensions D (mm)
4
Screw Diameter
M-4
Weight (g)
14
Reference Working load (kN)
0.49
Dimensions B (mm)
8
Dimension d (mm)
8
Dimensions L (mm)
32
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fixing switchboard (joint with chain)
5
From Japan
On 2018-06-14 15:14:37
I was looking for a stainless steel product, I bought it cheaper than a home center and the quality was good.
This review is about item#6913575.