Buy more than* S$200* and get FREE SHIPPING

  • Long Screw Shackle
  • Long Screw Shackle
  • Long Screw Shackle

Long Screw Shackle SPL-5

Item.#
06913566
Mfr.#
SPL-5
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Screw Diameter
M-5
Weight (g)
20
Working Load (kgf)
90 (Reference)
Dimensions D (mm)
5
Dimension d (mm)
10
Dimensions L (mm)
40
Reference Working load (kN)
0.88
Dimensions B (mm)
10