|
- Item.#
- 06913575
- Mfr.#
- SPL-6
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Material
- SUS304
- Screw Diameter
- M-6
- Weight (g)
- 34
- Working Load (kgf)
- 170 (reference)
- Dimensions D (mm)
- 6
- Dimension d (mm)
- 12
- Dimensions L (mm)
- 48
- Reference Working load (kN)
- 1.67
- Dimensions B (mm)
- 12
|
Customers Who Viewed This Item Also Viewed
Customers Who Bought This Item Also Bought