Buy more than* S$200* and get FREE SHIPPING

  • Long Screw Shackle
  • Long Screw Shackle
  • Long Screw Shackle

Long Screw Shackle SPL-8

Item.#
06913584
Mfr.#
SPL-8
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Working Load (kgf)
250 (reference)
Dimensions D (mm)
8
Screw Diameter
W-5/16
Weight (g)
82
Reference Working load (kN)
2.45
Dimensions B (mm)
16
Dimension d (mm)
16
Dimensions L (mm)
62