Buy more than* S$200* and get FREE SHIPPING

  • Long Screw Shackle
  • Long Screw Shackle
  • Long Screw Shackle

Long Screw Shackle SPL-10

5.00 (1)
Item.#
06913593
Mfr.#
SPL-10
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Dimension d (mm)
20
Dimensions L (mm)
80
Reference Working load (kN)
3.43
Dimensions B (mm)
20
Dimensions D (mm)
10
Screw Diameter
W-3/8
Weight (g)
160
Working Load (kgf)
350 (reference)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fixing switchboard (joint with chain)
5
From Japan
On 2018-06-14 15:14:37
I was looking for a stainless steel product, I bought it cheaper than a home center and the quality was good.
This review is about item#6913575.