Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Long Screw Shackle
  • Long Screw Shackle
  • Long Screw Shackle

Long Screw Shackle SPL-12

Item.#
06913602
Mfr.#
SPL-12
Package Qty.
1PC
Ship pack of
1
24.59 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Working Load (kgf)
420 (Reference)
Dimensions D (mm)
12
Screw Diameter
W-1/2
Weight (g)
275
Reference Working load (kN)
4.12
Dimensions B (mm)
24
Dimension d (mm)
24
Dimensions L (mm)
96