Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Light Thimble
  • Light Thimble
  • Light Thimble

Light Thimble KR-4

4.60 (15)
Item.#
06913636
Mfr.#
KR-4
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Dimensions B (mm)
6
Dimensions A (mm)
4.5
Weight (g)
3
Rope Diameter to Use (mm)
4
Dimensions D (mm)
10
Dimensions L (mm)
19
Customer Reviews
5 star 11
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.60
15 Customer Reviews
The reviews are automatic translation.
For amateur radio roof tower stay wire installation
5
From Japan
On 2018-02-28 09:59:17
We ordered for 5 mm wire and used it. Since I ordered and purchased the same item last time, I decided to purchase without hesitation. I am satisfied with the product.
This review is about item#6913645.
During unloading operation
5
From Japan
On 2018-02-08 17:15:53
I use it for the end eye of stain wire. I am firm and secure.
This review is about item#6913645.
For rope
3
From Japan
On 2017-11-22 15:01:03
Although it is reasonable and good, I have iron to the extent that it can be attached with a magnet.
This review is about item#6913645.
Used as a branch of antenna construction
5
From Japan
On 2017-11-10 16:45:42
It was good that you could get it easily and quickly at your company without stock at your local construction store.
This review is about item#6913645.
Wire terminal processing
4
From Japan
On 2017-10-17 06:26:58
Shape length of 2 mm size It is generally thin, but in 3 mm size it has roundness and not only size but shape. It is good because it is unusual. It is hard to confuse with 2 mm.
This review is about item#06913627.
I use it for the wire of the electric winch.
5
From Japan
On 2017-07-18 21:13:35
From the order of goods, the next day until arrival, the work has been advanced. Thank you very much.
This review is about item#6913645.
Antenna branch line
5
From Japan
On 2017-04-23 17:24:26
R is also attached, I do not have burrs, I think that strength is sufficient.
This review is about item#6913627.
Stretch wire
5
From Japan
On 2016-05-03 14:35:31
no problem.
This review is about item#06913663.
Net fixing operation
3
From Japan
On 2016-04-21 17:33:49
Normal
This review is about item#06913645.
Rope's terminal protection
5
From Japan
On 2016-03-30 23:13:07
It is used to protect the terminal of the steel pole's stay rope. Since there is also a large amount of use, I am thankful that it will be cheaper at the same time in units of 10 pieces.
This review is about item#06913645.