Buy more than* S$200* and get FREE SHIPPING

  • Light Thimble
  • Light Thimble
  • Light Thimble

Light Thimble KR-10

4.54 (13)
Item.#
06913672
Mfr.#
KR-10
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Dimensions B (mm)
15
Dimensions A (mm)
12
Weight (g)
27
Rope Diameter to Use (mm)
10
Dimensions D (mm)
25
Dimensions L (mm)
42
Customer Reviews
5 star 9
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.54
13 Customer Reviews
The reviews are automatic translation.
For rope
3
From Japan
On 2017-11-22 15:01:03
Although it is reasonable and good, I have iron to the extent that it can be attached with a magnet.
This review is about item#6913645.
Used as a branch of antenna construction
5
From Japan
On 2017-11-10 16:45:42
It was good that you could get it easily and quickly at your company without stock at your local construction store.
This review is about item#6913645.
Wire terminal processing
4
From Japan
On 2017-10-17 06:26:58
Shape length of 2 mm size It is generally thin, but in 3 mm size it has roundness and not only size but shape. It is good because it is unusual. It is hard to confuse with 2 mm.
This review is about item#06913627.
I use it for the wire of the electric winch.
5
From Japan
On 2017-07-18 21:13:35
From the order of goods, the next day until arrival, the work has been advanced. Thank you very much.
This review is about item#6913645.
Antenna branch line
5
From Japan
On 2017-04-23 17:24:26
R is also attached, I do not have burrs, I think that strength is sufficient.
This review is about item#6913627.
Stretch wire
5
From Japan
On 2016-05-03 14:35:31
no problem.
This review is about item#06913663.
Net fixing operation
3
From Japan
On 2016-04-21 17:33:49
Normal
This review is about item#06913645.
Rope's terminal protection
5
From Japan
On 2016-03-30 23:13:07
It is used to protect the terminal of the steel pole's stay rope. Since there is also a large amount of use, I am thankful that it will be cheaper at the same time in units of 10 pieces.
This review is about item#06913645.
Wire rope termination processing
5
From Japan
On 2014-11-16 09:53:24
It was used for wire rope termination processing. Although there was no problem with the product, I realized again that it is necessary to check properly before purchase because the size of D and the part of the stock shackles on hand are not slightly matched.
This review is about item#06913627.
For stainless steel wire end processing
5
From Japan
On 2014-08-19 13:17:28
The price is reasonable and good.
This review is about item#06913645.