Buy more than* S$200* and get FREE SHIPPING

  • Thimble Sheet Type
  • Thimble Sheet Type
  • Thimble Sheet Type

Thimble Sheet Type KRN-3

4.20 (5)
Item.#
06913706
Mfr.#
KRN-3
Package Qty.
1PC
Ship pack of
1
1.94 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Material
SUS304
Dimensions A (mm)
4.5
Weight (g)
3
Dimensions B (mm)
6
Dimensions D (mm)
9.5
Dimensions L (mm)
18
Rope Diameter to Use (mm)
3
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Ropuai processing
2
From Japan
On 2016-03-30 15:19:44
It is now Ichi compared to the rope course. Rope course, but he may, if there is more size! !
This review is about item#06913733.
Work winding the rope in the winch drum
4
From Japan
On 2015-12-10 20:02:41
Material, was just a good size, such as weight.
This review is about item#06913742.
Use a wire hook caulking
5
From Japan
On 2015-11-25 21:25:11
Familiar nicely to the wire, I was relieved likely safe to use at the time of driving.
This review is about item#06913724.
For anchor mounting of the boat anchor rope
5
From Japan
On 2013-08-06 22:05:50
We are satisfied it is well attached.
This review is about item#06913733.
As a clasp for stainless wire
5
From Japan
On 2013-01-25 08:42:59
Since domestic product, it can be used with confidence. Since the price is also affordable, it survived.
This review is about item#06913706.