Buy more than* S$200* and get FREE SHIPPING

  • Thimble Sheet Type
  • Thimble Sheet Type
  • Thimble Sheet Type

Thimble Sheet Type KRN-4

4.20 (5)
Item.#
06913715
Mfr.#
KRN-4
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Dimensions A (mm)
4.5
Weight (g)
5
Dimensions B (mm)
6.5
Dimensions D (mm)
11.5
Dimensions L (mm)
23.5
Rope Diameter to Use (mm)
4
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Rope eye processing
2
From Japan
On 2016-03-30 15:19:44
It is now compared to the rope course. I hope the rope course has more size! It is!
This review is about item#06913733.
Wrapping a rope with a winch drum
4
From Japan
On 2015-12-10 20:02:41
Material, weight and the like were just right size.
This review is about item#06913742.
Use for wire hook caulking
5
From Japan
On 2015-11-25 21:25:11
I became familiar with the wire exactly, I was relieved to be able to use it safely when driving.
This review is about item#06913724.
For boat anchor rope anchor installation
5
From Japan
On 2013-08-06 22:05:50
I am satisfied that I can successfully install it.
This review is about item#06913733.
As a clasp for stainless steel wire
5
From Japan
On 2013-01-25 08:42:59
Because it is a domestic product, it can be used with confidence. The price was affordable, so it was awesome.
This review is about item#06913706.