Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Wire Clip
  • Wire Clip
  • Wire Clip
  • Wire Clip

Wire Clip WC-1.5

Item.#
06913751
Mfr.#
WC-1.5
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Rope Diameter to Use (mm)
1.5
Dimensions B (mm)
10
Dimensions A (mm)
10
Dimension H (mm)
7.5
Weight (g)
3
Dimensions W1(mm)
2
Dimension T (mm)
9
Dimensions D (mm)
1.5
Screw Diameter
M-2
Dimensions L (mm)
15
Dimensions W2(mm)
4.5