Buy more than* S$200* and get FREE SHIPPING

  • Wire Clip
  • Wire Clip
  • Wire Clip
  • Wire Clip

Wire Clip WC-2

Item.#
06913767
Mfr.#
WC-2
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Material
SUS304
Dimensions W1(mm)
3
Dimension T (mm)
10
Dimensions D (mm)
2.5
Screw Diameter
M-3
Dimensions L (mm)
17
Dimensions W2(mm)
6.5
Rope Diameter to Use (mm)
2
Dimensions B (mm)
14.5
Dimensions A (mm)
14
Dimension H (mm)
11.5
Weight (g)
10