Buy more than* S$200* and get FREE SHIPPING

  • Wire Clip
  • Wire Clip
  • Wire Clip
  • Wire Clip

Wire Clip WC-3

Item.#
06913776
Mfr.#
WC-3
Package Qty.
1PC
Ship pack of
1
5.36 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Dimensions B (mm)
15
Dimensions A (mm)
16
Dimension H (mm)
12.7
Weight (g)
11
Dimensions W1(mm)
3.5
Dimension T (mm)
13
Dimensions D (mm)
2.5
Screw Diameter
M-3
Dimensions L (mm)
21
Dimensions W2(mm)
8.5
Rope Diameter to Use (mm)
3