Buy more than* S$200* and get FREE SHIPPING

  • Wire Clip
  • Wire Clip
  • Wire Clip
  • Wire Clip

Wire Clip WC-4

Item.#
06913785
Mfr.#
WC-4
Package Qty.
1PC
Ship pack of
1
5.65 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Dimension H (mm)
14
Weight (g)
19
Dimensions W1(mm)
4.5
Dimension T (mm)
14
Dimensions D (mm)
3.5
Screw Diameter
M-4
Dimensions L (mm)
23
Dimensions W2(mm)
10.5
Rope Diameter to Use (mm)
4
Dimensions B (mm)
18
Dimensions A (mm)
19