Buy more than* S$200* and get FREE SHIPPING

  • Wire Clip
  • Wire Clip
  • Wire Clip
  • Wire Clip

Wire Clip WC-5

Item.#
06913794
Mfr.#
WC-5
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Material
SUS304
Dimensions A (mm)
22
Dimension H (mm)
15
Weight (g)
26
Dimensions W1(mm)
5.5
Dimension T (mm)
15
Dimensions D (mm)
4.4
Screw Diameter
M-5
Dimensions L (mm)
28
Dimensions W2(mm)
12
Rope Diameter to Use (mm)
5
Dimensions B (mm)
20