Buy more than* S$200* and get FREE SHIPPING

  • Wire Clip
  • Wire Clip
  • Wire Clip
  • Wire Clip

Wire Clip WC-6

Item.#
06913803
Mfr.#
WC-6
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Dimension T (mm)
19
Dimensions D (mm)
5.3
Screw Diameter
M-6
Dimensions L (mm)
34
Dimensions W2(mm)
14
Rope Diameter to Use (mm)
6
Dimensions B (mm)
22
Dimensions A (mm)
27
Dimension H (mm)
17.5
Weight (g)
42
Dimensions W1(mm)
6.5