Buy more than* S$200* and get FREE SHIPPING

  • Wire Clip
  • Wire Clip
  • Wire Clip
  • Wire Clip

Wire Clip WC-8

Item.#
06913812
Mfr.#
WC-8
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Dimensions W2(mm)
17.5
Rope Diameter to Use (mm)
8
Dimensions B (mm)
28
Dimensions A (mm)
34
Dimension H (mm)
20.7
Weight (g)
83
Dimensions W1(mm)
8.5
Dimension T (mm)
23
Dimensions D (mm)
7.1
Screw Diameter
M-8
Dimensions L (mm)
43