Buy more than* S$200* and get FREE SHIPPING

  • Wire Clip
  • Wire Clip
  • Wire Clip
  • Wire Clip

Wire Clip WC-9

Item.#
06913821
Mfr.#
WC-9
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-02-01
Now we ship to...
...see all
Item Feature
Material
SUS304
Rope Diameter to Use (mm)
9
Dimensions B (mm)
31
Dimensions A (mm)
40
Dimension H (mm)
22.3
Weight (g)
128
Dimensions W1(mm)
9.5
Dimension T (mm)
35
Dimensions D (mm)
8.9
Screw Diameter
M-10
Dimensions L (mm)
53
Dimensions W2(mm)
21