Buy more than* S$200* and get FREE SHIPPING

  • Wire Clip
  • Wire Clip
  • Wire Clip
  • Wire Clip

Wire Clip WC-10

Item.#
06913837
Mfr.#
WC-10
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-02-02
Now we ship to...
...see all
Item Feature
Material
SUS304
Dimension T (mm)
33
Dimensions D (mm)
9
Screw Diameter
M-10
Dimensions L (mm)
52
Dimensions W2(mm)
21
Rope Diameter to Use (mm)
10
Dimensions B (mm)
34.5
Dimensions A (mm)
43.5
Dimension H (mm)
23.7
Weight (g)
155
Dimensions W1(mm)
10.5