Buy more than* S$200* and get FREE SHIPPING

  • Wire Clip
  • Wire Clip
  • Wire Clip
  • Wire Clip

Wire Clip WC-12

Item.#
06913846
Mfr.#
WC-12
Package Qty.
1PC
Ship pack of
1
20.72 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Dimensions W2(mm)
25.6
Rope Diameter to Use (mm)
12
Dimensions B (mm)
39
Dimensions A (mm)
50
Dimension H (mm)
27.5
Weight (g)
235
Dimensions W1(mm)
12
Dimension T (mm)
33
Dimensions D (mm)
10.6
Screw Diameter
M-12
Dimensions L (mm)
63